Referanser
Gates:450 XL 031
Rubix:510222
Produsent:927754033
EAN:5412571263879

Produktinformasjon : 450 XL 031 POWERGRIP® - GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Egenskaper
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Teknisk informasjon
Egenskaper
| Profil | xl |
|---|---|
| Effektiv lengde | 45 '' |
| Belte bredde | 7.94 mm |
| Deling | 5.08 mm |
| Materiale | cr |
| Antall tenner | 225 |
| Høyde | 2.3 mm |
| Effektiv lengde (mm) | 1143 mm |
Vis UNSPSC/ECL@SS
346,11 kr Eks. mva
/ stykk
432,64 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
