Referanser
Gates:4000 MXL 012
Rubix:511158
Produsent:927742504
EAN:5414465077333

Produktinformasjon : 4000 MXL 012 POWERGRIP® - GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Egenskaper
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Teknisk informasjon
Egenskaper
| Profil | mxl |
|---|---|
| Effektiv lengde | 40 '' |
| Belte bredde | 3.175 mm |
| Deling | 2.03 mm |
| Materiale | cr |
| Antall tenner | 500 |
| Høyde | 1.14 mm |
| Effektiv lengde (mm) | 1016 mm |
Vis UNSPSC/ECL@SS
199,41 kr Eks. mva
/ stykk
249,26 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
