Referanser
Gates:2360 MXL 025
Rubix:511044
Produsent:927742369
EAN:5412571240887

Dokumenter
Produktinformasjon : 2360 MXL 025 POWERGRIP® - GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Egenskaper
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Teknisk informasjon
Egenskaper
| Profil | mxl |
|---|---|
| Effektiv lengde | 23.6 '' |
| Belte bredde | 6.4 mm |
| Deling | 2.03 mm |
| Materiale | cr |
| Antall tenner | 295 |
| Høyde | 1.14 mm |
| Effektiv lengde (mm) | 599.44 mm |
Vis UNSPSC/ECL@SS
304,19 kr Eks. mva
/ stykk
380,24 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel