Referanser
Gates:HTD 784 14M 1800
Rubix:139620
Produsent:929650114
EAN:5412571324372

Dokumenter
Produktinformasjon : HTD 784 14M (457mm) Sleeve POWERGRIP® - GATES
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Egenskaper
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Teknisk informasjon
Egenskaper
| Profil | 14m |
|---|---|
| Effektiv lengde | 784 mm |
| Belte bredde | 457 mm |
| Materiale | kloropren |
| Deling | 14 mm |
| Antall tenner | 56 |
Vis UNSPSC/ECL@SS
46 317,53 kr Eks. mva
/ stykk
57 896,91 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
