Referanser
Gates:HTD 3850 14M 170
Rubix:511151
Produsent:929325385
EAN:5412571278750

Dokumenter
Produktinformasjon : HTD 3850 14M 170 POWERGRIP® - GATES
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Egenskaper
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Bruksområder
Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry
Teknisk informasjon
Egenskaper
| Profil | 14m |
|---|---|
| Effektiv lengde | 3850 mm |
| Belte bredde | 170 mm |
| Materiale | kloropren |
| Deling | 14 mm |
| Antall tenner | 275 |
Vis UNSPSC/ECL@SS
60 599,21 kr Eks. mva
/ stykk
75 749,02 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
