Referanser
Gates:GTX 2504 8MX 30
Rubix:141533
Produsent:932750505
EAN:5414465182419

Dokumenter
Produktinformasjon : GTX 2504 8MX 30 POWERGRIP® - GATES
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
Egenskaper
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Bruksområder
• Particularly suitable for pulleys with HTD® profile
Teknisk informasjon
Egenskaper
| Profil | 8mx |
|---|---|
| Effektiv lengde | 2504 mm |
| Belte bredde | 30 mm |
| Materiale | kloropren |
| Deling | 8 mm |
| Antall tenner | 313 |
Vis UNSPSC/ECL@SS
9 494,64 kr Eks. mva
/ stykk
11 868,30 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel