Referanser
Gates:GTX 264 8MX 20
Rubix:141707
Produsent:932750000
EAN:5414465941887

Dokumenter
Produktinformasjon : GTX 264 8MX 20 POWERGRIP® - GATES
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
Egenskaper
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Bruksområder
• Particularly suitable for pulleys with HTD® profile
Teknisk informasjon
Egenskaper
| Profil | 8mx |
|---|---|
| Effektiv lengde | 264 mm |
| Belte bredde | 20 mm |
| Materiale | kloropren |
| Deling | 8 mm |
| Antall tenner | 33 |
Vis UNSPSC/ECL@SS
1 245,05 kr Eks. mva
/ stykk
1 556,31 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel