HTD Tannrem Gates GT4 5740 14MGT 1400

Powergrip GT4 Synkron Remmer

Se teknisk informasjon

Referanser

Gates:GT4 5740 14MGT 1400
Rubix:6328803
Produsent:95779380

Produktinformasjon : GT4 5740 14MGT (355mm) Sleeve POWERGRIP® - GATES


Engineered with the latest in advanced technology and materials science expertise, Gates PowerGrip™ GT™4 delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates PowerGrip GT™4 belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates PowerGrip GT™4 solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.

Egenskaper

•Larger temperature range
Higher power capacity for optimum performance
Improved chemical resistance
Increased uptime
Improved safety
Improved ergonomics
Rust free + safe for use in food handling spaces
Reduced environmental risk
No lubrication + no stretching
High tooth jump resistance

Bruksområder

Heavy Duty Equipment;Fans + Pumps;Conveyor Systems;Industrial Machines;Compressors;Centrifuges;Horizontal + Vertical Positioning

Teknisk informasjon


Egenskaper
602,07 kr Eks. mva
/ millimeter
752,59 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel