HTD Tannrem Gates GT4 3850 14MGT 1300

Powergrip GT4 Synkron Remmer

Se teknisk informasjon

Referanser

Gates:GT4 3850 14MGT 1300
Rubix:6294192
Produsent:957759000
EAN:5400608211917

Teknisk sammendrag

Profil14mgt
Effektiv lengde3850 mm
Belte bredde330.2 mm
Se alle karakteristika

Produktinformasjon : GT4 3850 14MGT (330mm) Sleeve POWERGRIP® - GATES


Engineered with the latest in advanced technology and materials science expertise, Gates PowerGrip™ GT™4 delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates PowerGrip GT™4 belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates PowerGrip GT™4 solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.

Egenskaper

•Larger temperature range
Higher power capacity for optimum performance
Improved chemical resistance
Increased uptime
Improved safety
Improved ergonomics
Rust free + safe for use in food handling spaces
Reduced environmental risk
No lubrication + no stretching
High tooth jump resistance

Bruksområder

Heavy Duty Equipment;Fans + Pumps;Conveyor Systems;Industrial Machines;Compressors;Centrifuges;Horizontal + Vertical Positioning

Teknisk informasjon


Egenskaper
Profil14mgt
Effektiv lengde3850 mm
Belte bredde330.2 mm
Materialeelastomer
Deling14 mm
Antall tenner275
330,47 kr Eks. mva
/ millimeter
413,09 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel