HTD Tannrem Gates GT4 1200 8MGT 20

Powergrip GT4 Synchronous Belt

Se teknisk informasjonSe dokumenter

Referanser

Gates:GT4 1200 8MGT 20
Rubix:6329041
Produsent:957950340
EAN:5400608208290
brand logo

Teknisk sammendrag

Profil8mgt
Effektiv lengde1200 mm
Belte bredde20 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : GT4 1200 8MGT 20 POWERGRIP® - GATES


Engineered with the latest in advanced technology and materials science expertise, Gates® PowerGrip™ GT4™ delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates® Powergrip™ GT4™ belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates® Powergrip™ GT4™ solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.

Egenskaper

  • Higher, class-leading power-carrying capacity giving you the option to use a narrow belt
  • No lubrication and no re-tensioning needed, eliminating maintenance costs throughout the life of the belt
  • Improves ergonomics — less weight reduces fatigue and strain during installation

Teknisk informasjon


Egenskaper
Profil8mgt
Effektiv lengde1200 mm
Belte bredde20 mm
Materialeelastomer
Deling8 mm
Antall tenner150
1 881,95 kr Eks. mva
/ stykk
2 352,44 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel