Referanser
Gates:GT3 640 8MGT
Rubix:102865
Produsent:935359325
EAN:5414465287572

Produktinformasjon : GT3 640 8M (711) Sleeve POWERGRIP® - GATES
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Egenskaper
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Teknisk informasjon
Egenskaper
| Profil | gt |
|---|---|
| Effektiv lengde | 640 mm |
| Materiale | kloropren |
| Deling | 8 mm |
| Antall tenner | 80 |
Vis UNSPSC/ECL@SS
35,67 kr Eks. mva
/ millimeter
44,59 kr Inkl. mva
- Tilgjengelig
