Referanser
Gates:GT3 1755 5MGT 25
Rubix:140712
Produsent:940045286
EAN:5414465732010

Produktinformasjon : GT3 1755 5MGT 25 POWERGRIP® - GATES
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Egenskaper
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Teknisk informasjon
Egenskaper
| Profil | 5mgt3 |
|---|---|
| Effektiv lengde | 1755 mm |
| Belte bredde | 25 mm |
| Materiale | kloropren |
| Deling | 5 mm |
| Antall tenner | 351 |
Vis UNSPSC/ECL@SS
3 734,23 kr Eks. mva
/ stykk
4 667,79 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel