Referanser
Gates:GT3 399 3MGT 15
Rubix:140180
Produsent:940053367
EAN:5414465342110

Produktinformasjon : GT3 399 3MGT 15 POWERGRIP® - GATES
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Egenskaper
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Teknisk informasjon
Egenskaper
| Profil | 3mgt |
|---|---|
| Effektiv lengde | 399 mm |
| Belte bredde | 15 mm |
| Materiale | kloropren |
| Deling | 3 mm |
| Antall tenner | 133 |
Vis UNSPSC/ECL@SS
858,88 kr Eks. mva
/ stykk
1 073,60 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel