Referanser
Gates:GT3 252 3MGT 6
Rubix:511319
Produsent:940043272
EAN:5414465317460

Produktinformasjon : GT3 252 3MGT 6 POWERGRIP® - GATES
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Egenskaper
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Teknisk informasjon
Egenskaper
| Profil | 3mgt3 |
|---|---|
| Effektiv lengde | 252 mm |
| Belte bredde | 6 mm |
| Materiale | kloropren |
| Deling | 3 mm |
| Antall tenner | 84 |
Vis UNSPSC/ECL@SS
406,44 kr Eks. mva
/ stykk
508,05 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel