Referanser
Gates:9J1700/5 POWERBAND
Rubix:140133
Produsent:938517005
EAN:5412571087390

Produktinformasjon : 3V670/5 9J1700/5 SUPER HC POWERBAND® - GATES
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Egenskaper
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Teknisk informasjon
Egenskaper
| Profil | 9j |
|---|---|
| Innvendig lengde | 1700 mm |
| Antall ribber | 5 |
| Materiale | cr |
| Monteringsform | pes |
Vis UNSPSC/ECL@SS
3 128,44 kr Eks. mva
/ stykk
3 910,55 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
