Parkas med høy synlighet Portwest S778ORRS
PORTWEST S778 BIZFLAME RAIN HV FR WINTER JACKET ORANGE
Se teknisk informasjonReferanser
Portwest:S778ORRS
Rubix:6016108
Produsent:S778ORRS
EAN:5036108151035
Teknisk sammendrag
| Farge | oransje |
|---|---|
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
Produktinformasjon : Bizflame Rain Hi-Vis Antistatic FR Jacket, Orange, Size S - S778ORRS - PORTWEST
Optimum protection is offered from this antistatic jacket. Flame resistance coupled with superb breathable and water resistant properties, means this garment meets the necessary stringent European standards.
Flame resistant treated waterproof fabric prevents water penetration.
Premium sew on flame resistant reflective tape. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Fully lined and padded to trap the heat and increase warmth. 4 pockets for ample storage. Phone pocket. Internal chest pocket. Pack away hood for added functionality. Storm flap front to protect against the elements.
Standards : EN1149-5, EN343 3:1, EN 14058 Class 3, EN13034 Type 6, EN20471_3
Type : Regular
Premium sew on flame resistant reflective tape. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Fully lined and padded to trap the heat and increase warmth. 4 pockets for ample storage. Phone pocket. Internal chest pocket. Pack away hood for added functionality. Storm flap front to protect against the elements.
Standards : EN1149-5, EN343 3:1, EN 14058 Class 3, EN13034 Type 6, EN20471_3
Type : Regular
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
| Klasse EN20471 | 3 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel