Referanser
Portwest:PS30CLR
Rubix:6257486
EAN:5036108279388

Teknisk sammendrag
| Belegg på glassene | ripebestandig |
|---|---|
| Okularskygge | fargeløs |
| Okulært materiale | polykarbonat |
Produktinformasjon : Portwest Over-Spectacle, Clear - PS30CLR - Portwest
PS30 are lightweight spectacles, designed to be worn over prescription glasses. Its wide panoramic lens with moulded side shields and brow guard offers superior protection to the wearer. The adjustable and extendable arms ensure a comfortable and secure fit.
Egenskaper
- Single panoramic lens glasses
- Lightweight wrap-around design
- Excellent side protection
- Inclinable side arms for optimum fit
- Extendable side arms for secure and comfortable fit
- Suitable for wearing over most prescription glasses
- UV protection helps to prevent eye damage from harmful ultraviolet rays
- Anti-scratch coating for added durability
- CE certified
- Individually packed for vending machines
- Retail bag which aids presentation for retail sales
Teknisk informasjon
Egenskaper
| Belegg på glassene | ripebestandig |
|---|---|
| Okularskygge | fargeløs |
| Okulært materiale | polykarbonat |
| Justerbare sider | ja |
| Farge | fargeløs |
| Filialmateriale | nylon |
| Hovedmaterialet | polykarbonat |
| Type | overbriller |
Vis UNSPSC/ECL@SS
50,16 kr Eks. mva
/ par
62,70 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel