Referanser
Portwest:S480YERXS
Rubix:6015594
Produsent:S480YERXS
EAN:5036108029792

Produktinformasjon : Hi-VIs trafikk bukse, Gul, str. XS - S480YERXS - PORTWEST
These trousers are designed to keep the wind and rain out as well as offering the best specification in the industry. An elasticated waist and adjustable stud hem make this garment a popular, comfortable choice with our customers.
Taped seams to provide additional protection. Reflective tape for increased visibility. Fully elasticated waistband for ultimate wearer comfort. Stud adjustable hems for a secure fit. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Quick and easy side access.
Standard : EN20471_1, EN343 3:1
Type : Regular
Taped seams to provide additional protection. Reflective tape for increased visibility. Fully elasticated waistband for ultimate wearer comfort. Stud adjustable hems for a secure fit. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Quick and easy side access.
Standard : EN20471_1, EN343 3:1
Type : Regular
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | xs |
| Klasse EN20471 | 1 |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
| Materiale | 100% polyester |
Vis UNSPSC/ECL@SS
260,95 kr Eks. mva
/ stykk
326,19 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
Størrelse
xs