Referanser
Portwest:FW84WHR45
Rubix:6018595
Produsent:FW84WHR45
EAN:5036108159482

Produktinformasjon : Vernestøvel næringsmiddel S4, Hvit, str. 45 - FW84WHR45 - PORTWEST
The FW84 is manufactured from high grade PVC/Nitrile which is resistant to oils, fats, alkali and acid. Excellent slip resistance and suitable for food industry. Protective steel toecap. Anti-static footwear.
Energy Absorbing Seat Region. 100% Waterproof keeping feet warm and dry. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole.
Standard : EN13832-2:2006, EN ISO 20345:2011 S4
Energy Absorbing Seat Region. 100% Waterproof keeping feet warm and dry. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole.
Standard : EN13832-2:2006, EN ISO 20345:2011 S4
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 45 |
|---|---|
| Farge | hvit |
| Hovedmaterialet | nitril |
| Vanntett | ja |
| Sikkerhetskategori | s4 |
| Sklisikkerhet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
EU Skostørrelse
45