Unisex vernesko Portwest FD17BKR39
Portwest FD17 - Steelite Met Protector Boot S3 M
Se teknisk informasjonReferanser
Portwest:FD17BKR39
Rubix:6393223
EAN:5036108328628

Produktinformasjon : Steelite Met Protector støvel S3 M, Svart, str. 39 - FD17BKR39 - PORTWEST
Vulnerable metatarsal bones can be protected with an internal metatarsal guard that reduces the risk of injury from falling and rolling objects. The Met Protector boot includes steel toecap and a composite mid-sole with anti-static features. Ideal for mining, oil and gas, utilities and construction industries.
Egenskaper
• XRD Poron technology for ultimate metatarsal protection
• Angled top line for better fit and leg flexibility
• Padded collar for added comfort
• Integrated superior metatarsal protection for heavy duty industries
• Water resistant upper to prevent water penetration
• SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
• CE certified
• UKCA marked
• Protective steel toecap
• Pierce resistant composite midsole
• Anti-static footwear
• Energy Absorbing Seat Region
• Fuel and oil resistant outsole
• Dual density sole unit
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 39 |
|---|---|
| Stem / Rod | høy |
| Farge | svart |
| Hovedmaterialet | skinn |
| Vanntett | ja |
| Sikkerhetskategori | s3 |
| Sklisikkerhet | ja |
Vis UNSPSC/ECL@SS
1 174,47 kr Eks. mva
/ par
1 468,09 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel