Unisex vernesko Portwest FC57BKR48
Portwest Compositelite All Weather Boot S3 WR - FC57
Se teknisk informasjonReferanser
Portwest:FC57BKR48
Rubix:6017533
Produsent:FC57BKR48
EAN:5036108251063
Produktinformasjon : Compositelite All Weather Boot S3 WR, Svart, str. 48 - FC57BKR48 - PORTWEST
This outstanding non-metallic boot offers superb lightweight protection for your feet even in wet conditions with a waterproof and breathable lining. Dual density PU/TPU hardwearing outsole with shock absorbing seat region, antistatic and slip resistant properties. Protective scuff cap extends longevity of the boot.
Composite toecap for added protection. Lightweight Composite PU cushioned midsole. 100% Waterproof membrane. Heat resistant outsole - 120°C. Protective TPU scuff cap for high impact.
Standard : EN20345 S3 WR
Composite toecap for added protection. Lightweight Composite PU cushioned midsole. 100% Waterproof membrane. Heat resistant outsole - 120°C. Protective TPU scuff cap for high impact.
Standard : EN20345 S3 WR
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 48 |
|---|---|
| Farge | svart |
| Hovedmaterialet | skinn |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
EU Skostørrelse
48