Referanser
Portwest:B308YER5XL
Rubix:6392825
EAN:5036108297917

Produktinformasjon : Xenon Hi-Vis genser med krage og glidelås, Gul, str. 5XL - B308YER5XL - PORTWEST
Designed for durability and good looks, the B308 Rugby Sweatshirt is a classic in our high-visibility range. The 100% 600D polyester elbow patches provide extra durability. This garment is suitable for all types of work environments.
Features :
Scratch-resistant, reinforced and lined fabric
Reflective tape for enhanced visibility
1/4-length front zipper for comfort and versatility
Reinforced yokes for durability when used in aggressive environments
Rib-knit cuffs for warmth and comfort
Designed with a comfortable fit
Complies with RIS 3279-TOM for the rail industry (orange only)
Certified to EN ISO 20471 after 50 washes.
Fabric rated UPF 40+ to block 98% of UV rays
CE certified
UKCA marked.
Features :
Scratch-resistant, reinforced and lined fabric
Reflective tape for enhanced visibility
1/4-length front zipper for comfort and versatility
Reinforced yokes for durability when used in aggressive environments
Rib-knit cuffs for warmth and comfort
Designed with a comfortable fit
Complies with RIS 3279-TOM for the rail industry (orange only)
Certified to EN ISO 20471 after 50 washes.
Fabric rated UPF 40+ to block 98% of UV rays
CE certified
UKCA marked.
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | 5xl |
| Hovedmaterialet | polyester |
| Sekundær farge | grå |
| Klasse EN20471 | 3 |
| Materiale | cotton / polyester |
Vis UNSPSC/ECL@SS
496,04 kr Eks. mva
/ stykk
620,05 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
Størrelse
5xl