Kraftbånd klassisk V-kilerem Gates 11M1090JB/2 (1x2) POLYFLEX JB
PolyFlex JB 11M
Se teknisk informasjonReferanser
Gates:11M1090JB/2 (1x2) POLYFLEX JB
Rubix:6250628
Produsent:891402109
EAN:5412571042276
Produktinformasjon : 11M1090JB/2 (1x2) POLYFLEX® JB - GATES
More power in less space: that is exactly what the Polyflex JB-belt provides. This construction, manufactured according to patented production methods, combines a higher transmission power with high speeds on compact, multiple precision drives. The use of Polyflex JB lowers costs and widens the development opportunities. Suitable for drives on lathes, milling machines, woodworking and metalworking machinery, computer peripherals, small fans, etc.
Egenskaper
• Long service life on compact drives with small pulleys.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 85°C.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 85°C.
Teknisk informasjon
Egenskaper
| Profil | 11m/jb |
|---|---|
| Innvendig lengde | 1072 mm |
| Antall ribber | 2 |
Vis UNSPSC/ECL@SS
6 282,66 kr Eks. mva
/ stykk
7 853,33 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel

