Bred kilerem Gates 5M1320 POLYFLEX

PolyFlex 5M

Se teknisk informasjon

Referanser

Gates:5M1320 POLYFLEX
Rubix:108722
Produsent:89021320
EAN:5412571038507
brand logo

Teknisk sammendrag

Profil5m
Innvendig lengde1320 mm

Produktinformasjon : 5M1320 POLYFLEX® - GATES


This narrow and very strong belt with nominal top width of 3 mm to 11 mm transfers more power and achieves high speed ratios. PolyFlex® is suitable for very compact drives with very small pulleys and high rotational speeds. PolyFlex® performs flawlessly on machines and machine tools that must work powerfully and quickly in a confined space, such as on milling machines, lathe drives, woodworking and metalworking machinery, computer peripherals, small fans, etc.

Egenskaper

• Design freedom and space savings that are not feasible with conventional rubber belt constructions.
• Requires less post-tensioning and therefore lower maintenance costs.
• Long service life on compact drives.
• Resistant to temperatures from -54°C to + 5°C.

Teknisk informasjon


Egenskaper
Profil5m
Innvendig lengde1320 mm
1 403,31 kr Eks. mva
/ stykk
1 754,14 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel