Referanser
Gates:11M1030 POLYFLEX
Rubix:108650
Produsent:89041030
EAN:5412571039559
Produktinformasjon : 11M1030 POLYFLEX® - GATES
This narrow and very strong belt with nominal top width of 3 mm to 11 mm transfers more power and achieves high speed ratios. PolyFlex® is suitable for very compact drives with very small pulleys and high rotational speeds. PolyFlex® performs flawlessly on machines and machine tools that must work powerfully and quickly in a confined space, such as on milling machines, lathe drives, woodworking and metalworking machinery, computer peripherals, small fans, etc.
Egenskaper
• Design freedom and space savings that are not feasible with conventional rubber belt constructions.
• Requires less post-tensioning and therefore lower maintenance costs.
• Long service life on compact drives.
• Resistant to temperatures from -54°C to + 5°C.
• Requires less post-tensioning and therefore lower maintenance costs.
• Long service life on compact drives.
• Resistant to temperatures from -54°C to + 5°C.
Teknisk informasjon
Egenskaper
| Profil | 11m |
|---|---|
| Innvendig lengde | 1030 mm |
Vis UNSPSC/ECL@SS
2 124,19 kr Eks. mva
/ stykk
2 655,24 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel

