HTD Tannrem Gates PC2 14MGT 2590 20

Poly Chain GT2 Remmer

Se teknisk informasjonSe dokumenter

Referanser

Gates:PC2 14MGT 2590 20
Rubix:122205
Produsent:927509367
EAN:5414465328060
brand logo

Teknisk sammendrag

Profil14mgt
Effektiv lengde2590 mm
Belte bredde20 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : PC2 14MGT 2590 20 POLYCHAIN® GT2 - GATES


Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.

Egenskaper

• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.

Bruksområder

Industrial Application

Teknisk informasjon


Egenskaper
Profil14mgt
Effektiv lengde2590 mm
Belte bredde20 mm
Materialepolyuretan
Deling14 mm
Antall tenner185
20 817,06 kr Eks. mva
/ stykk
26 021,32 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel