HTD Tannrem Gates PCV 14MGT 3304 68

Poly Chain® Carbon Volt™

Se teknisk informasjon

Referanser

Gates:PCV 14MGT 3304 68
Rubix:6249526
Produsent:923906236
EAN:5414465493768
brand logo

Teknisk sammendrag

Profil14mgt
Effektiv lengde3304 mm
Belte bredde68 mm
Se alle karakteristika

Produktinformasjon : PCV 14MGT 3304 68 POLYCHAIN® CARBON VOLT - GATES


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Teknisk informasjon


Egenskaper
Vekt1,761 g
Profil14mgt
Effektiv lengde3304 mm
Belte bredde68 mm
Materialepolyuretan
Deling14 mm
Antall tenner236
87 642,45 kr Eks. mva
/ stykk
109 553,06 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel