Referanser
Gates:PCV 14MGT 2660 68
Rubix:6249548
Produsent:923906190
EAN:5414465493713



Produktinformasjon : PCV 14MGT 2660 68 POLYCHAIN® CARBON VOLT - GATES
The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
Teknisk informasjon
Egenskaper
| Vekt | 1,409 g |
|---|---|
| Profil | 14mgt |
| Effektiv lengde | 2660 mm |
| Belte bredde | 68 mm |
| Materiale | polyuretan |
| Deling | 14 mm |
| Antall tenner | 190 |
Vis UNSPSC/ECL@SS
72 293,01 kr Eks. mva
/ stykk
90 366,27 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel