HTD Tannrem Gates PCV 14MGT 1750 90

Poly Chain® Carbon Volt™

Se teknisk informasjon

Referanser

Gates:PCV 14MGT 1750 90
Rubix:6249593
Produsent:923907125
EAN:5414465493904
brand logo

Teknisk sammendrag

Profil14mgt
Effektiv lengde1750 mm
Belte bredde90 mm
Se alle karakteristika

Produktinformasjon : PCV 14MGT 1750 90 POLYCHAIN® CARBON VOLT - GATES


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Teknisk informasjon


Egenskaper
Vekt1,195 g
Profil14mgt
Effektiv lengde1750 mm
Belte bredde90 mm
Materialepolyuretan
Deling14 mm
Antall tenner125
66 971,40 kr Eks. mva
/ stykk
83 714,25 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel