Referanser
Gates:PCV 14MGT 1260 90
Rubix:6239971
Produsent:923907090
EAN:5414465493867



Produktinformasjon : PCV 14MGT 1260 90 POLYCHAIN® CARBON VOLT - GATES
The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
Teknisk informasjon
Egenskaper
| Vekt | 0,884 g |
|---|---|
| Profil | 14mgt |
| Effektiv lengde | 1260 mm |
| Belte bredde | 90 mm |
| Materiale | polyuretan |
| Deling | 14 mm |
| Antall tenner | 90 |
Vis UNSPSC/ECL@SS
51 505,61 kr Eks. mva
/ stykk
64 382,01 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel