HTD Tannrem Gates PCV 8MGT 2840 36

Poly Chain® Carbon Volt™

Se teknisk informasjon

Referanser

Gates:PCV 8MGT 2840 36
Rubix:6249437
Produsent:923902355
EAN:5414465491870
brand logo

Teknisk sammendrag

Profil8mgt
Effektiv lengde2840 mm
Belte bredde36 mm
Se alle karakteristika

Produktinformasjon : PCV 8MGT 2840 36 POLYCHAIN® CARBON VOLT - GATES


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Teknisk informasjon


Egenskaper
Vekt0,47 g
Profil8mgt
Effektiv lengde2840 mm
Belte bredde36 mm
Materialepolyuretan
Deling8 mm
Antall tenner355
20 380,57 kr Eks. mva
/ stykk
25 475,71 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel