lamellskive Pferd Tools PFC 125 Z 40 SG POWER STEELOX
POLIFAN® PFC 125 Z 40 SG-POWER/22,23 Grov lamellskive for metall og overflatebehandling
Se teknisk informasjonReferanser
Pferd Tools:PFC 125 Z 40 SG POWER STEELOX
Rubix:6010885
Produsent:67784125
EAN:4007220167939






Produktinformasjon : Pferd polyfan skive PFC 125 Z40 SG
The corundum zirconien, a highly efficient abrasive, delivers the best performance on powerful angle grinders with high pressing pressure. Abrasive: corundum zirconien Z particle size: 40, 60, 80, 120 high quality tool with aggressive material removal performance and very good lifespan. For cost-effective use in the most demanding grinding applications.
Egenskaper
Power to remove aggressive material and good lifespan.
Bruksområder
Steel, stainless steel (INOX). High quality tool for the most demanding grinding applications while ensuring economical use. Welding cords machining, chamfering, grinding of steel surface.
Teknisk informasjon
Egenskaper
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type festemiddel | aluminium zirkonia |
| Applikasjon | welding cords machining, chamfering, grinding of stålsurface |
| Form | pfc |
| Korn | 40 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
