Referanser
Bahco:BE621710
Rubix:422403
EAN:7314150232734


Teknisk sammendrag
| Firkantet adapter | 3/8' vierkant aandrijving (oil drain plug socket) '' |
|---|---|
| Diameter | 10 mm |
Produktinformasjon : OLJEPLUGGHYLSA 10MM FYRKANT UNIVERSAL
Egenskaper
•These bits are designed to suit a wide range of oil drain plugs
XT-10 triangular and XZN M16 tamper
Made of chrome vanadium
Electroplated polished finish
Part of the BE6217 oil drain plug socket set
XT-10 triangular and XZN M16 tamper
Made of chrome vanadium
Electroplated polished finish
Part of the BE6217 oil drain plug socket set
Teknisk informasjon
Egenskaper
| Vekt | 50 g |
|---|---|
| Firkantet adapter | 3/8' vierkant aandrijving (oil drain plug socket) '' |
| Diameter | 10 mm |
| Kvadrat | 9.5 mm |
| Behandlet | polert |
| Vekt | 35 g |
Vis UNSPSC/ECL@SS
41,23 kr Eks. mva
/ stykk
51,54 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel