Referanser
Kärcher:69041560
Rubix:6206354
EAN:4039784470705
Produktinformasjon : FLATEFILTER - 69041560 - KARCHER
Pleated filter Dry included in standard scope of supply of the wet and dry vacuum cleaners NT 14/1 and NT 22/1 Ap Bp from Kärcher. It impresses with a dust separation degree of 99.9 percent and is suitable for safe vacuuming of dry fine dust and coarse dirt in dust classes L and M. It is strongly recommended to let the filter dry after vacuuming liquids to maintain the full suction power. The Dry model has a green label in order to avoid confusion with other filters.
Bruksområder
Vacuuming dry dust;coarse dirt
Teknisk informasjon
Egenskaper
| Type | pleated filter |
|---|---|
| Materiale | cellulose fibre |
Vis UNSPSC/ECL@SS
406,90 kr Eks. mva
/ stykk
508,63 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel