plattform trapp Zarges 41972

Plattformstige aluminium Z600

Se teknisk informasjon

Referanser

Zarges:41972
Rubix:6169280
EAN:4003866419722
brand logo

Teknisk sammendrag

Platform høyde0.96 m
Antall nivå4
Se alle karakteristika

Produktinformasjon : PLATTFORMSTIGE 4 TRINN S970


Z600-platform ladder, mobile, single-sided access, with treads and platform, made of light metal. Safe and easy application for flexible working: comfortable entry, stand safely due to our innovative braking roller wheels, easy to handle. Meets the new European standard DIN EN 131-7. Quick and easy installation due to new connection elements or aluminium string profiles. Maximum load: 150 kg. Comfortable climbing thanks to 200 mm deep steps. Large platform 600 mm × 800 mm. Mobile and quick, ready to use on four spring swivel wheels (two with fasteners). Maximum safety due to three sided platform handrail, 1,00 m high. Finished with aluminium treads and platform.

Teknisk informasjon


Egenskaper
Platform høyde0.96 m
Antall nivå4
Typeplatform stige
Vekt31.8 kg
  • Tilgjengelig – Leveringsdato på forespørsel

Platform høyde

Antall nivå