plattform trapp Zarges 40335


Platform Ladder Z500

Referanser
zarges:40335
rubix:6169191
ean:4003866403356
Teknisk sammendrag
Platform høyde1.1 m
Antall nivå5
Vekt8 kg
Se alle karakteristika

Produktinformasjon : TRAPP 5 TRINN ØKOPROFF


High standing safety, comfortable entry and exit thanks to deep treads and smooth external stile surfaces that are comfortable to grip.

Egenskaper

• 85 mm deep profiled treads for safe standing.
• Large safety platform (380 mm x 260 mm) with integrated hinged connection.
• Optimum stability due to rigid connections on both sides.
• Two integrated bucket hooks.
• Patented Seventec tread profile connection with central entry point on the stairway tree.
• Smooth, grip friendly hollow profiles.
• Steps and profiles from extruded aluminium profiles.
• Practical tray with plenty of room for tools and small parts.

Teknisk informasjon


Egenskaper
Platform høyde1.1 m
Antall nivå5
Vekt8 kg
TypeZ500
Maksimum arbeidshøyde3.1 m
Vis UNSPSC/ECL@SS
3 910,01 kr Eks. mva
/ stykk
4 887,51 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel