plattform trapp Zarges 41975


Platform ladder aluminium Z600

Referanser
zarges:41975
rubix:6169380
ean:4003866419753
Teknisk sammendrag
Platform høyde1.68 m
Antall nivå7
Vekt41.8 kg
Se alle karakteristika

Produktinformasjon : PLATTFORMSTIGE 7 TRINN S970


Z600-platform ladder, mobile, single-sided access, with treads and platform, made of light metal. Safe and easy application for flexible working: comfortable entry, stand safely due to our innovative braking roller wheels, easy to handle. Meets the new European standard DIN EN 131-7. Quick and easy installation due to new connection elements or aluminium string profiles. Maximum load: 150 kg. Comfortable climbing thanks to 200 mm deep steps. Large platform 600 mm × 800 mm. Mobile and quick, ready to use on four spring swivel wheels (two with fasteners). Maximum safety due to three sided platform handrail, 1,00 m high. Finished with aluminium treads and platform.

Teknisk informasjon


Egenskaper
Platform høyde1.68 m
Antall nivå7
Vekt41.8 kg
TypePlatform stige
Vis UNSPSC/ECL@SS
27 725,72 kr Eks. mva
/ stykk
34 657,15 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel