Referanser
Kärcher:57630170
Rubix:6209782
EAN:4002667157338



Produktinformasjon : RØRRENGJØRINGSDYSE - 57630170 - KARCHER
Various nozzles and hoses allow the use of Kärcher high-pressure washers for cleaning hard-to-reach surfaces, such as pipes.
With internal thread R 1/8", for cleaning clogged drains and pipes, 3 x 30° jets inclined to the rear, diameter 30 mm.
Egenskaper
• Three rearward-angled jets provide optimal recoil. The nozzle and pipe-cleaning hose move automatically inside the pipe.. .
• Connection: 1/8". Compatible with pipe-cleaning hoses.. .
• Outer diameter: 30 mm. Suitable for pipes with an internal diameter from 40 mm.. .
• Connection: 1/8". Compatible with pipe-cleaning hoses.. .
• Outer diameter: 30 mm. Suitable for pipes with an internal diameter from 40 mm.. .
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 125x90x28 mm |
|---|---|
| Vekt | 111 g |
| Åpning | 50 mm |
| Type | karcher 57630170 pipe cleaning nozzle |
| For modell | hds 5/11 u plus *eu |
Vis UNSPSC/ECL@SS
709,06 kr Eks. mva
/ stykk
886,33 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel