Referanser
Pferd Tools:SBR 50 A 40
Rubix:6014253
Produsent:45016204
EAN:4007220587744



Produktinformasjon : SBR 50 A 40 PFERD
SBR 25, SBR 40 and SBR 50 correspond to shape B, ISO 3366. SBR 100 corresponds to shape A, ISO 3366. Abrasive: Aluminium oxide A Suitable for manual grinding of all types of materials. Supplied in a carton with tear off edge, so that pieces of abrasive belt can be cut off as needed at the workplace.
Teknisk informasjon
Egenskaper
| Lengde | 50000 mm |
|---|---|
| Bredde | 50 mm |
| Materiale | fiber |
| Korn | 40 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
