Solid hardmetall fes Dormer P82312.7X6.0


Pen cutters HM P823

Referanser
dormer:P82312.7X6.0
rubix:6186489
ean:7320760688359
Teknisk sammendrag
Diameter12.7 mm
hale diameter6 mm
Total lengde22 mm
Se alle karakteristika

Produktinformasjon : ROTERENDE FIL 12.70x6.0mm SOLID HM BLANK - P82312.7X6.0 - DORMER


HM pen cutter with DC gearing. Shape M taper cone shape for steel <1620 N/mm² and hardened steel 49-63 HRc. Stainless steel. Cast iron. Titanium and nickel alloys. Copper and brass alloys and graphite.

Applikasjoner

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Teknisk informasjon


Egenskaper
Diameter12.7 mm
hale diameter6 mm
Total lengde22 mm
Lengde på kutt71 mm
Hus materialeKarbid
Vis UNSPSC/ECL@SS
305,93 kr Eks. mva
/ stykk
382,41 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel