Referanser
Abus:85-40
Rubix:6138427
Produsent:02377
EAN:4003318023774



Produktinformasjon : HENGELÅS ABUS 85/40MM
Professional quality with lots of choice and service capabilities.
Egenskaper
Case of solid brass
• Interior of stainless materials
• Double shackle locking (from 30 mm)
• Hard steel shackle with NANO PROTECT for optimum protection against corrosion
• High-quality pin cylinder
• Para-centric key profile for increased protection against manipulation
• Closure can be adapted by the specialist trade to existing keys/locks (Version Service)
• Automatic locking: locking without key by pressing the shackle
• Incl. two keys
• Interior of stainless materials
• Double shackle locking (from 30 mm)
• Hard steel shackle with NANO PROTECT for optimum protection against corrosion
• High-quality pin cylinder
• Para-centric key profile for increased protection against manipulation
• Closure can be adapted by the specialist trade to existing keys/locks (Version Service)
• Automatic locking: locking without key by pressing the shackle
• Incl. two keys
Teknisk informasjon
Egenskaper
| Materiale/overflate finish | Messing |
|---|---|
| Modell | 85/40 |
| Sjakkeldiameter | 10 mm |
| Vekt | 170 g |
Vis UNSPSC/ECL@SS
260,82 kr Eks. mva
/ stykk
326,02 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel