HTD Tannrem Optibelt 291 3MHP 15

Optibelt OMEGA HP 3M™P

Se teknisk informasjon

Referanser

Optibelt:291 3MHP 15
Rubix:193419
Produsent:1833090
EAN:4014486177213
brand logo

Teknisk sammendrag

Profil3mhp
Effektiv lengde291 mm
Belte bredde15 mm
Se alle karakteristika

Produktinformasjon : HTD 291 3MHP 15 OMEGA HP - Optibelt


optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts

Teknisk informasjon


Egenskaper
Profil3mhp
Effektiv lengde291 mm
Belte bredde15 mm
Materialekloropren
Deling3 mm
Antall tenner97
  • Tilgjengelig – Leveringsdato på forespørsel