Referanser
Optibelt:1512 14MHP 115
Rubix:196044
Produsent:1767729
EAN:4014486417081




Produktinformasjon : HTD 1512 14MHP 115 OMEGA HP - Optibelt
optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts
Teknisk informasjon
Egenskaper
| Profil | 14mhp |
|---|---|
| Effektiv lengde | 1512 mm |
| Belte bredde | 115 mm |
| Materiale | kloropren |
| Deling | 14 mm |
| Antall tenner | 108 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
