Referanser
Festo:CDSB-A1
Rubix:6282450
Produsent:8070984
EAN:4052568445782
Dokumenter
Produktinformasjon : Operatörspanel, CDSB-A1 - 8070984 - FESTO
The operator unit CDSB-A1 from Festo is a plug-in display and control unit for the servo drive CMMT and the automation system CPX-E. The integrated colour TFT display with touch screen can be used both for operation and for simple diagnostics of the connected basic unit. Ease of use is increased thanks to error diagnostics with clear-text error messaging. When plugged in, the resistive touch screen can be used to set a range of parameters (depending on the basic unit). Diagnostic messages can be read and updates can be performed. In the unplugged state, the CDSB can be connected to a PC using a mini USB connection. The device is detected by the PC as a mass storage device, and firmware files can then be written to it.
Egenskaper
- Universal operation on a range of basic units (CMMT or CPX-E)
- Compact size
- Colour touch screen
- Diagnostic function
- Update function for basic unit (in plugged-in state)
- Power supply comes from the basic unit
- Mini USB interface
- Interface for basic unit (covered in plugged-in state)
- Compact size
- Colour touch screen
- Diagnostic function
- Update function for basic unit (in plugged-in state)
- Power supply comes from the basic unit
- Mini USB interface
- Interface for basic unit (covered in plugged-in state)
Teknisk informasjon
Egenskaper
| Type | operator unit |
|---|
Vis UNSPSC/ECL@SS
1 370,94 kr Eks. mva
/ stykk
1 713,68 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
