Referanser
Bahco:NS100-85
Rubix:6012914
EAN:7314150294251

Produktinformasjon : SLAG U-NØKKEL AL-BR 85MM - NS100-85
Gnistfri verktøy til bruk i potensielt eksplosive miljøer, hvor «tradisjonelle» stålverktøy kan skape gnister
15° hodevinkel for optimal tilgang
15° hodevinkel for optimal tilgang
Egenskaper
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Teknisk informasjon
Egenskaper
| Vekt | 3984 g |
|---|---|
| Åpning | 85 mm |
| Lengde | 400 mm |
| Vekt | 5140 g |
| Størrelse | 85 mm |
Vis UNSPSC/ECL@SS
9 936,00 kr Eks. mva
/ stykk
12 420,00 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
