Referanser
Bahco:NS100-45
Rubix:6013015
EAN:7314150294060

Produktinformasjon : SLAG U-NØKKEL AL-BR 45MM - NS100-45
Gnistfri verktøy til bruk i potensielt eksplosive miljøer, hvor «tradisjonelle» stålverktøy kan skape gnister
15° hodevinkel for optimal tilgang
15° hodevinkel for optimal tilgang
Egenskaper
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Teknisk informasjon
Egenskaper
| Vekt | 919 g |
|---|---|
| Åpning | 45 mm |
| Lengde | 250 mm |
| Vekt | 1090 g |
| Størrelse | 45 mm |
Vis UNSPSC/ECL@SS
2 757,15 kr Eks. mva
/ stykk
3 446,44 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
