Referanser
Optibelt:750 5MHP 15
Rubix:193334
Produsent:1535528
EAN:4014486262124




Produktinformasjon : HTD 750 5MHP 15 OMEGA HP - Optibelt
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
High Performance Timing Belts
Teknisk informasjon
Egenskaper
| Vekt | 45 g |
|---|---|
| Profil | 5mhp |
| Effektiv lengde | 750 mm |
| Belte bredde | 15 mm |
| Materiale | kloropren |
| Deling | 5 mm |
| Antall tenner | 150 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
