Referanser
Stahlwille:02111032
Rubix:6185831
EAN:4018754164837



Produktinformasjon : PIPE FOR OLJEFILTER 3046 SW 32 - 2111032 - STAHLWILLE
To remove and place the oil filter housing cover when replacing the oil filter.
Finish: Chrome plated.
Made in Germany.
Diameter: 32 mm
Square drive: 10 mm (3/8").
Finish: Chrome plated.
Made in Germany.
Diameter: 32 mm
Square drive: 10 mm (3/8").
Bruksområder
For MERCEDES-BENZ 116 MB vehicles, 100 D transporter, Actros MP 1, MP 2, BMW M 52-6 Cyl.: 3 Series, 5 series, M 60-8 Cyl.: 5, 7 and 8 series, M 73-12 Cyl.: 7 and 8 Series, 1 Series (E87): 118d, 120d, 1 series (F20) 118i, Opel Vectra B DI 16 V, insignia, VW Lupo 1.2 TDI, model year 1999, Polo 5 1.2 L, Golf 6 1.4 L SRE/TSI, Touareg TDI, T5 2.5 D, Audi 6 Cyl. Diesel vehicles since 12/2007
Teknisk informasjon
Egenskaper
| Vekt | 130 g |
|---|---|
| Type | skiftenøkkel |
| Applikasjon | for olje filter |
Vis UNSPSC/ECL@SS
305,15 kr Eks. mva
/ stykk
381,44 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
