O-ring Dichtomatik OR DHH 148,00 2,50 70 NBR NB702822

O-ring

Se teknisk informasjonSe dokumenter

Referanser

Dichtomatik:OR DHH 148,00 2,50 70 NBR NB702822
Rubix:156757
Produsent:67087675
brand logo

Teknisk sammendrag

Inner diameter148 mm
Tversnitt - diameter2.5 mm
Materialenbr
Se alle karakteristika

Dokumenter

Produktinformasjon : O-Ring 148 X 2.5 mm 70 NBR NB702822


O-rings are closed rings of circular cross-section. They are made through vulcanisation from form tools as a complete ring. The sealing function of the O-ring is achieved by the deformation of the cross-section when installed and compressed in its housing. The O-ring can be compressed either radially or axially in its installation housing. In operating conditions the pressure exerted by the media reinforces the sealing function, as under pressure the elastomer material functions as a non-compressible fluid.

Bruksområder

O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.

Teknisk informasjon


Egenskaper
Vekt3 g
Inner diameter148 mm
Tversnitt - diameter2.5 mm
Materialenbr
Landhårdhet A70 Shore
Antall elementer1
209,53 kr Eks. mva
/ stykk
261,91 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel