O-ring Freudenberg Sealing Technologies 448519

O-ring nitrilgummi (NBR)

Se teknisk informasjonSe dokumenter

Referanser

Freudenberg Sealing Technologies:448519
Rubix:199030
Produsent:448519
brand logo

Teknisk sammendrag

Inner diameter82.14 mm
Tversnitt - diameter3.53 mm
Materialenbr
Se alle karakteristika

Dokumenter

Produktinformasjon : O-Ring 82.14 X 3.53 mm 72 NBR 872


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 82,14 3,53 72 NBR 872

Egenskaper

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.

Teknisk informasjon


Egenskaper
Vekt3,184 g
Inner diameter82.14 mm
Tversnitt - diameter3.53 mm
Materialenbr
Landhårdhet A72 Shore
Antall elementer1
492,78 kr Eks. mva
/ stykk
615,97 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel